Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # 1105500408
Zoro # G9294686
product price: $55.85
/ea
$55.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 9.00mm
- Tap Thread Size M12-1.75
- Tap Material Powdered Metal
- Tap Chamfer Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1105500408
- Zoro # G9294686
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 9.00mm |
Tap Thread Size | M12-1.75 |
Tap Size | M12 |
Tap Dimension Type | Metric |
Overall Length | 110.00mm |
Pitch Diameter Limit | D6 |
Thread Length | 49.00mm |
65% Thread Drill Size | 10.50 mm |
Thread Size | M12x1.75 |
Shank Length | 66.00 mm |
Square Size | 6.98 mm |
55% Thread Drill Size | 27/64 in |
75% Thread Drill Size | 10.30 mm |
Size | M12 |
Description
Straight Flute Tap, Thread Size M12x1.75, Metric Coarse, Bottoming, Overall Length 110.00 mm, Powdered Metal, TiCN, Right Hand, Thread Length 20.00 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit D6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTS Carpet Puller, Aluminum, Serrated Clamps (10 10)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (19261)
- WESTWARD Nut Driver, 1/4 in., Solid, Fluted, 4 in. (11Z418)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/8 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48508)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1660900)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1664100)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1605007)
- OSG Straight Flute Hand Tap , M6-1.00 , Bottoming , 4 Flutes, (1971100)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1142500)
- OSG Straight Flute Hand Tap, Modified Bottoming, 4 Flutes (1005111408)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 Flutes (C60835)
- Osg Straight Flute 4-Flute Taps