Shop All Straight Flute 3-Flute Taps
Osg
Straight Flute Hand Tap Bottoming, 4 Flutes
Mfr # 1105500108
Zoro # G9294661
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 6.00mm
- Tap Thread Size M6-1.00
- Tap Chamfer Bottoming
- Number of Flutes 4
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1105500108
- Zoro # G9294661
- Country of Origin Mexico
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 6.00mm |
Tap Thread Size | M6-1.00 |
Tap Dimension Type | Metric |
Tap Size | M6 |
Overall Length | 80.00mm |
Thread Length | 26.00mm |
Pitch Diameter Limit | D5 |
65% Thread Drill Size | 13/64 in |
55% Thread Drill Size | 5.25 mm |
Square Size | 4.87 mm |
75% Thread Drill Size | 5.00 mm |
Shank Length | 50.00 mm |
Thread Size | M6x1 |
Size | M6 |
Description
Straight Flute Tap, Thread Size M6x1, Metric Coarse, Bottoming, Overall Length 80.00 mm, Powdered Metal, TiCN, Right Hand, Thread Length 11.00 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARWOOD TOOL 8 lb Cross Pein Sledge, 34 Fiberglass Handle (13265)
- HOUGEN Replacement Key for 5/8 in. Drill Chucks (07931)
- J.W. WINCO GN968-10-M6-16-A T-Nut Assembly (968-10-M6-16-A)
- FEIN Oscillating Segmented Saw Blade, 3-3/8In (63502174210)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (513)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (1171300)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (22807)
- OSG Straight Flute Hand Tap, Bottoming, 3 Flutes (1804100)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1013808)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1806600)
- WESTWARD Straight Flute Hand Tap, Taper 3 Flutes (2LXD3)
- Osg Taps