Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # 1105400308
Zoro # G9294652
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M10-1.50
- Shank Dia. 10.00mm
- Tap Chamfer Bottoming
- Tap Material Powdered Metal
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1105400308
- Zoro # G9294652
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M10-1.50 |
Shank Dia. | 10.00mm |
Tap Size | M10 |
Tap Dimension Type | Metric |
Overall Length | 100.00mm |
Thread Length | 33.00mm |
Pitch Diameter Limit | D6 |
Square Size | 8.00 mm |
75% Thread Drill Size | 8.50 mm |
Thread Size | M10x1.5 |
55% Thread Drill Size | 8.90 mm |
65% Thread Drill Size | 11/32 in |
Shank Length | 61.00 mm |
Size | M10 |
Description
Straight Flute Tap, Thread Size M10x1.5, Metric Coarse, Bottoming, Overall Length 100.00 mm, Powdered Metal, TiCN, Right Hand, Thread Length 18.00 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit D6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND SAE Plain Hex Key, 5/32" Tip Size, 2 1/2 in Long, 27/32 in Short, 10 PK (16110)
- KLEIN TOOLS 1680d Ballistic Weave Body, Black/Orange/Gray, 19.25" (48.9 cm) Height (55482)
- GREAT NECK 8' Midget Cutter (BC8)
- L.H. DOTTIE L.H. Dottie 1-3/8'' Cup & Die Set (1'' Conduit) (HPS138)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1122000)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (2495503)
- OSG Straight Flute Hand Tap, Plug, 4 (1120701)
- OSG Straight Flute Hand Tap Modified Bottoming, 3 Flutes (12801100)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1734300)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1105700608)
- CLE-LINE Straight Flute Hand Tap Bottoming, 4 Flutes (C63227)
- Osg Taps