Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # 1066500
Zoro # G9296664
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.590"
- Tap Thread Size 3/4"-10
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1066500
- Zoro # G9296664
- Country of Origin Brazil
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.590" |
Tap Thread Size | 3/4"-10 |
Tap Size | 3/4" |
Tap Dimension Type | Inch |
Overall Length | 4-1/4" |
Thread Length | 2" |
Pitch Diameter Limit | H1 |
55% Thread Drill Size | 17.20 mm |
75% Thread Drill Size | 16.50 mm |
65% Thread Drill Size | 16.90 mm |
Thread Size | 3/4"-10 |
Square Size | 0.4420 in |
Tap Length Standard | ANSI |
Shank Length | 2 in |
Size | 3/4" |
Description
Straight Flute Tap, Thread Size 3/4 In.-10, UNC, Bottoming, Overall Length 4 1/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/2 in, 75 Percent Thread Drill Size 16.50 mm, Thread Limit H1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 14 ft. 8" L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, Classic Series (79672CLB144470)
- INNOVATIVE COMPONENTS Ball Lock Pin L Hndle, 3/8 X 3.5 Grip, SS (GL6X3500L----X0)
- FREUD Cove Router Bit, 1-1/2" Cutting Dia. (30-106)
- KNIPEX 7 1/2 in Crimper RJ-11/12 (6-Poles) 9.65mm, RJ-45 (8-Poles) 11.68mm (97 51 10)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1608607)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1123900)
- OSG Straight Flute Hand Tap, Taper, 4 (1135400)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1971101)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1841)
- OSG Straight Flute Hand Tap, Plug, 4 (1974600)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1600807)
- Osg Taps