Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming, 4 Flutes
Mfr # 1025901
Zoro # G2770988
product price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.220"
- Tap Thread Size #12-28
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1025901
- Zoro # G2770988
- Country of Origin Brazil
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.220" |
Tap Thread Size | #12-28 |
Tap Size | #12 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Pitch Diameter Limit | H3 |
Thread Length | 15/16" |
Square Size | 0.1640 in |
Thread Size | #12-28 |
75% Thread Drill Size | 4.60 mm |
55% Thread Drill Size | #12 |
65% Thread Drill Size | #13 |
Shank Length | 1 1/4 in |
Tap Length Standard | ANSI |
Size | #12 |
Description
Straight Flute Tap, Thread Size #12-28, UNF, Bottoming, Overall Length 2 11/32 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 9/16 in, 75 Percent Thread Drill Size 4.60 mm, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Rolling Magnetic Sweeper, 150 Lb Pull (1VTY2)
- PROTO 3/8" Drive, SAE 11/16" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J4922FL)
- KEO Countersink, 1 FL, 82 Deg, 1/2, Cobalt, TiN (55416-TiN)
- KODIAK CUTTING TOOLS M12X1.25 High Speed Steel Standard Hand Tap Metric (5511143)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1971500)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1970300)
- OSG Straight Flute Hand Tap , 7/16"-20 , Taper , 4 Flutes, UNF (1122100)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1608507)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1112600)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1680100)
- CLE-LINE Straight Flute Hand Tap Plug, 4 Flutes (C63222)
- Osg Straight Flute 4-Flute Taps