Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # 1025008
Zoro # G2771170
original price:
$10.63
6% off
new price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.194"
- Tap Thread Size #10-24
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1025008
- Zoro # G2771170
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.194" |
Tap Thread Size | #10-24 |
Tap Size | #10 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Pitch Diameter Limit | H3 |
Thread Length | 7/8" |
Thread Size | #10-24 |
65% Thread Drill Size | #23 |
Square Size | 0.1510 in |
Tap Length Standard | ANSI |
75% Thread Drill Size | #25 |
55% Thread Drill Size | #21 |
Shank Length | 1 5/16 in |
Size | #10 |
Description
Straight Flute Tap, Thread Size #10-24, UNC, Bottoming, Overall Length 2 11/32 in, High Speed Steel, TiCN, Right Hand, Thread Length 9/16 in, 75 Percent Thread Drill Size #25, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK HAND TOOLS Socket Set, 20 Piece Full Range 3/8" Dri (94521)
- PALMGREN Quick-Release Vise, 6 in Jaw Width (9612621)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 17mm (OE 17MM)
- KNIPEX Precision Nippers, 5 In (78 61 125)
- OSG Straight Flute Hand Tap, Plug, 4 (1978600)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1122408)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1120400)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1105200508)
- OSG Straight Flute Hand Tap, Bottoming, 4 (3142903)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1651000)
- CLEVELAND Straight Flute Hand Tap Bottoming, 4 Flutes (C54909)
- Osg Taps