Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # 1024405
Zoro # G2771231
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Shank Dia. 0.168"
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1024405
- Zoro # G2771231
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | #8-32 |
Shank Dia. | 0.168" |
Tap Size | #8 |
Tap Dimension Type | Inch |
Overall Length | 2-1/8" |
Pitch Diameter Limit | H3 |
Thread Length | 3/4" |
55% Thread Drill Size | 3.60 mm |
Tap Length Standard | ANSI |
75% Thread Drill Size | 3.40 mm |
65% Thread Drill Size | 3.50 mm |
Thread Size | #8-32 |
Shank Length | 1 5/32 in |
Square Size | 0.1310 in |
Size | #8 |
Description
Straight Flute Tap, Thread Size #8-32, UNC, Bottoming, Overall Length 2 3/32 in, High Speed Steel, TiN, Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Panel Sizing for Sliding Table Saws, 250 (LU3E02)
- PACIFIC HANDY CUTTER Utility Knife Standard Utility Blades, 6 in L (RSG-383)
- INSIZE Steel Rule, SS, 12" L, Unfinished, 1-3/16" W (7110-3001)
- RELTON Straight-Shank Masonry Bit 3/16" X 4" Ram Tip Bit (RT- 3- 4)
- OSG Straight Flute Hand Tap, Modified Bottoming 4 Flutes (1105100408)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1660400)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1120700)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1120200)
- OSG Straight Flute Hand Tap, Modified Bottoming, 4 Flutes (1005111408)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1971800)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (22637)
- Osg Straight Flute 4-Flute Taps