Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming, 4 Flutes
Mfr # 1014400
Zoro # G2771557
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Shank Dia. 0.168"
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1014400
- Zoro # G2771557
- Country of Origin Brazil
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | #8-32 |
Shank Dia. | 0.168" |
Tap Size | #8 |
Tap Dimension Type | Inch |
Overall Length | 2-1/8" |
Pitch Diameter Limit | H2 |
Thread Length | 3/4" |
Shank Length | 1 5/32 in |
Tap Length Standard | ANSI |
65% Thread Drill Size | 3.50 mm |
Thread Size | #8-32 |
Square Size | 0.1310 in |
55% Thread Drill Size | 3.60 mm |
75% Thread Drill Size | 3.50 mm |
Size | #8 |
Description
Straight Flute Tap, Thread Size #8-32, UNC, Bottoming, Overall Length 2 3/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size 3.50 mm, Thread Limit H2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4" HSS Polished Jobber Length Drill Bit (DWDP1/4)
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 5/16 in Tip, 2 1/4 in L (54TM77)
- HHIP 1/2-1-3/4" Indexable 82 Degree Countersink & Chamfer Tool (2001-0038)
- ILC Replacement for Milwaukee 48-11-2001 Battery (48-11-2001)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1143808)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (2495403)
- OSG Straight Flute Hand Tap, Plug, 4 (732)
- OSG Straight Flute Hand Tap, Plug, 4 (3146803)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1120501)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1122600)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (308073)
- Osg Taps