Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # 1003
Zoro # G9298676
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 10.50mm
- Tap Thread Size M14-1.25
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1003
- Zoro # G9298676
- Country of Origin Japan
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 10.50mm |
Tap Thread Size | M14-1.25 |
Tap Size | M14 |
Tap Dimension Type | Metric |
Overall Length | 80.00mm |
Thread Length | 38.00mm |
Pitch Diameter Limit | Not Rated |
Tap Length Standard | JIS |
Shank Length | 40.00 mm |
Square Size | 8.00 mm |
Thread Size | M14x1.25 |
Size | M14 |
Description
Straight Flute Tap, Thread Size M14x1.25, Metric Fine, Bottoming, Overall Length 88.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 30.00 mm, Thread Limit JIS 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARCO Jet Shot Marker, 24VDC, 2 oz. (ES-1157-C-VE-R27-JT-24V)
- RIDGID RIDGID® 32050 Replacement Strap For Strap Wrench, 29-1/4"L, 1-3/4"W (32050)
- TE-CO Plunger, Stl, 5/8inL, M8x1.25, Standard, PK5 (63905X01)
- MAKITA XGT Brushless 4-1/2"/5" Grinde, 40V max (GAG06Z)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1142600)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1135500)
- OSG Straight Flute Hand Tap, Plug, 4 (1971901)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1123600)
- OSG Straight Flute Hand Tap Modified Bottoming, 4 Flutes (12801500)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1971200)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (328299)
- Osg Taps