Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming, 4
Mfr # 3144303
Zoro # G2769326
product price: $9.19
/ea
Sold in multiples of 2 for $18.38
$18.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #6-32
- Shank Dia. 0.141"
- Tap Material Cobalt
- Tap Chamfer Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 3144303
- Zoro # G2769326
- Country of Origin Japan
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | #6-32 |
Shank Dia. | 0.141" |
Tap Size | #6 |
Tap Dimension Type | Inch |
Overall Length | 2" |
Thread Length | 11/16" |
Pitch Diameter Limit | H7 |
65% Thread Drill Size | #34 |
55% Thread Drill Size | #32 |
Square Size | 0.1090 in |
Thread Size | #6-32 |
75% Thread Drill Size | #36 |
Shank Length | 1 5/16 in |
Size | #6 |
Description
Straight Flute Tap, Thread Size #6-32, UNS, Bottoming, Overall Length 2 in, Cobalt, Black Oxide, Right Hand, Thread Length 5/16 in, 75 Percent Thread Drill Size #36, Thread Limit H7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 5/64" Split Point drill bit (DW1905)
- HAKKO/CHP Flat Tip Tweezer, Angled 45 deg., 115mm (107-SA)
- DE-STA-CO Spindle 2 220112 424118 (424208)
- GARDNER BENDER Long Nose Pliers with Cutter, Crimper (GS-385)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (2495403)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (22633)
- OSG Straight Flute Hand Tap, Bottoming, 4 (22628)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1120201)
- OSG Straight Flute Hand Tap, Bottoming, 4 (22644)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1125000)
- OSG Straight Flute Hand Tap, Modified Bottoming, 4 Flutes (3110108)
- Osg Taps