Shop All Extension Taps
Osg
Straight Flute Hand Tap, Bottoming, 4
Mfr # 22945
Zoro # G9301914
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M10-1.25
- Shank Dia. 7.00mm
- Tap Chamfer Bottoming
- Tap Style Straight Flute (Hand)
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 22945
- Zoro # G9301914
- Country of Origin Japan
- Category Extension Taps
Dimensions
Tap Thread Size | M10-1.25 |
Shank Dia. | 7.00mm |
Tap Dimension Type | Metric |
Tap Size | M10 |
Overall Length | 150.00mm |
Thread Length | 32.00mm |
Pitch Diameter Limit | Not Rated |
Thread Size | M10x1.25 |
75% Thread Drill Size | 11/32 in |
Square Size | 5.50 mm |
55% Thread Drill Size | 9.10 mm |
Shank Length | 126.00 mm |
65% Thread Drill Size | 8.90 mm |
Size | M10 |
Description
Extension Tap, Thread Size M10x1.25, Overall Length 150.00 mm, Carbide, Bright (Uncoated), Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STM 3 Solid Nut Outside Spring Caliper (231172)
- WRIGHT TOOL 1 in Drive Impact Socket 1 1/4 in Size, Deep Socket, black oxide (8939)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 18mm 12 pt Metric Socket, 12 Points (40318)
- ELESA Plain or threaded hole, L.652/80 B-M10-C6 (L.652-B)
- OSG Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes (2103800)
- OSG Spiral Point Tap, M12-1.5, Plug, Metric Fine, 3 Flutes (1653006508)
- OSG Spiral Point Tap, Plug 3 Flutes (1653505708)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625551227)
- OSG Spiral Point Tap, 5/16"-18, Plug, UNC, 3 Flutes (1293701)
- OSG Spiral Point Tap, M16-1.5, Plug, Metric Fine, 4 Flutes (1653007508)
- OSG Spiral Point Tap, M10-1.25, Plug, Metric Fine, 3 Flutes (1653004908)
- Osg Extension Taps