Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming, 4
Mfr # 22644
Zoro # G9299297
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 8.50mm
- Tap Thread Size M12-1.75
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 22644
- Zoro # G9299297
- Country of Origin Japan
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 8.50mm |
Tap Thread Size | M12-1.75 |
Tap Size | M12 |
Tap Dimension Type | Metric |
Overall Length | 82.00mm |
Thread Length | 38.00mm |
65% Thread Drill Size | 10.50 mm |
Thread Size | M12x1.75 |
75% Thread Drill Size | 10.30 mm |
Tap Length Standard | JIS |
Square Size | 6.50 mm |
Shank Length | 34.00 mm |
55% Thread Drill Size | 27/64 in |
Size | M12 |
Pitch Diameter Limit | Not Rated |
Description
Straight Flute Tap, Thread Size M12x1.75, Metric Coarse, Bottoming, Overall Length 82.00 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 29.00 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit JIS 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 8-1/4" Cable Cutter, Shear Cut, 9/32" Cap (10D462)
- DEWALT Cordless Rachet, Head 3/8" W, 300 RPM (DCF510B)
- WIDIA Diamond Turning Insert, Diamond, 4, CNMP, 2, Carbide (CNMP432)
- AMPG Extension Point, 1/2", 4-48 SS (Z9391SS)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1142300)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1974100)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (2411603)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1122300)
- OSG Straight Flute Hand Tap, Plug, 4 (1975201)
- OSG Straight Flute Hand Tap, Plug, 4 (1971900)
- OSG Straight Flute Hand Tap, Plug, 4 (1660500)
- Osg Taps