Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming, 4
Mfr # 22628
Zoro # G2769630
Sold in multiples of 2 for $20.58
$20.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M8-1.25
- Shank Dia. 6.20mm
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 22628
- Zoro # G2769630
- Country of Origin Japan
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M8-1.25 |
Shank Dia. | 6.20mm |
Tap Size | M8 |
Tap Dimension Type | Metric |
Overall Length | 70.00mm |
Thread Length | 30.00mm |
Pitch Diameter Limit | Not Rated |
75% Thread Drill Size | H |
Tap Length Standard | JIS |
Square Size | 5.00 mm |
Shank Length | 33.00 mm |
55% Thread Drill Size | 7.10 mm |
65% Thread Drill Size | I |
Thread Size | M8x1.25 |
Size | M8 |
Description
Straight Flute Tap, Thread Size M8x1.25, Metric Coarse, Bottoming, Overall Length 70.00 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 22.00 mm, 75 Percent Thread Drill Size H, Thread Limit JIS 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Pin Gage Set, Minus, 0.011-0.060 In (S4001-060)
- ASTRO PNEUMATIC Quick Change Retainer Chuck .498 Shank (49801)
- MARSHALLTOWN Power Trowel Combination Blade, 18 x 8 in (M6094)
- WESTWARD Alloy Steel Die, 1/4-24 UNF (CCT1060-23)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1025101)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1105300608)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (12602500)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1604807)
- OSG Straight Flute Hand Tap, Bottoming, 4 Flutes (1121100)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1140800)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (306291)
- Osg Taps