Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming, 4
Mfr # 1976500
Zoro # G3737587
original price:
$45.99
13% off
new price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M18-2.50
- Shank Dia. 13.70mm
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1976500
- Zoro # G3737587
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M18-2.50 |
Shank Dia. | 13.70mm |
Tap Size | M18 |
Tap Dimension Type | Metric |
Overall Length | 102.00mm |
Pitch Diameter Limit | D7 |
Thread Length | 46.00mm |
Shank Length | 48.00 mm |
65% Thread Drill Size | 5/8 in |
75% Thread Drill Size | 15.50 mm |
Square Size | 10.31 mm |
Tap Length Standard | ANSI |
Thread Size | M18x2.5 |
55% Thread Drill Size | 16.20 mm |
Size | M18 |
Description
Straight Flute Tap, Thread Size M18x2.5, Metric Coarse, Bottoming, Overall Length 102.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 38.00 mm, 75 Percent Thread Drill Size 15.50 mm, Thread Limit D7
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, 3/4" dia., 1" Cutting D (63134191041)
- HASSAY SAVAGE CO Keyway Broach, V, W 5/8 In, Cut L 6 In (10540)
- DEWALT 60V MAX* 1-1/4 In. Brushless Cordless SDS PLUS Rotary Hammer Kit (DCH416X2)
- MAKITA One-Piece Bushing Tool, 1-3/4" x 9-3/4" (751714-A)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1120400)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1971500)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1141400)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1125100)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1600207)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1970800)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54454)
- Osg Straight Flute 4-Flute Taps