Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming, 4
Mfr # 1975601
Zoro # G9298475
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M16-1.50
- Shank Dia. 12.00mm
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1975601
- Zoro # G9298475
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M16-1.50 |
Shank Dia. | 12.00mm |
Tap Size | M16 |
Tap Dimension Type | Metric |
Overall Length | 97.00mm |
Thread Length | 46.00mm |
Pitch Diameter Limit | D6 |
65% Thread Drill Size | 14.70 mm |
Tap Length Standard | ANSI |
Shank Length | 45.00 mm |
55% Thread Drill Size | 14.90 mm |
Square Size | 9.14 mm |
Thread Size | M16x1.5 |
75% Thread Drill Size | 14.50 mm |
Size | M16 |
Description
Straight Flute Tap, Thread Size M16x1.5, Metric Fine, Bottoming, Overall Length 96.00 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 30.00 mm, 75 Percent Thread Drill Size 14.50 mm, Thread Limit D6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATT Black Protective Case, 17"L x 12"W x 3-1/4"D (607)
- REGAL CUTTING TOOLS M3 x 0.5 D3 2 Flt. Plug Metric Spiral Flute (027600AS)
- IRWIN Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex (IWAF1333)
- CURRENT TOOLS 1/4" x 3' Hydraulic Hose Assembly (1523)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (651)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1120400)
- OSG Straight Flute Hand Tap , M5-0.80 , Plug , 4 Flutes, Metric Coarse (1970700)
- OSG Straight Flute Hand Tap, Taper, 4 Flutes (1120308)
- OSG Straight Flute Hand Tap, Plug, 4 (1660500)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1121400)
- WIDIA Straight Flute Hand Tap, Plug, 4 Flutes (19126)
- Osg Straight Flute 4-Flute Taps