Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming, 4
Mfr # 1843
Zoro # G9299087
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 23.00mm
- Tap Thread Size M30-3.50
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1843
- Zoro # G9299087
- Country of Origin Japan
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 23.00mm |
Tap Thread Size | M30-3.50 |
Tap Size | M30 |
Tap Dimension Type | Metric |
Overall Length | 135.00mm |
Thread Length | 65.00mm |
Pitch Diameter Limit | Not Rated |
Shank Length | 61.00 mm |
65% Thread Drill Size | 27.04 mm |
75% Thread Drill Size | 26.59 mm |
Thread Size | M30x3.5 |
Tap Length Standard | JIS |
Square Size | 17.00 mm |
Size | M30 |
Description
Straight Flute Tap, Thread Size M30x3.5, Metric Coarse, Bottoming, Overall Length 135.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 51.00 mm, 75 Percent Thread Drill Size 26.59 mm, Thread Limit JIS 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP C 19/32-21/32" High Speed Steel Adjustable Blade Reamer (2006-0080)
- CHICAGO-LATROBE Screw Extractor 800 Chicago-Latrobe #10 (Drill Size 1-5/16") (65025)
- CMT Mortising Bit, 1-1/4-Inch Diameter, 1/2-Inch Shank (801.818.11)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2931201)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1142500)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1122401)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1112)
- OSG Straight Flute Hand Tap, Bottoming, 4 Flutes (643)
- OSG Straight Flute Hand Tap , M6-1.00 , Plug , 4 Flutes, Metric Coarse (1971000)
- OSG Straight Flute Hand Tap, Taper, 4 Flutes (1121208)
- OSG Straight Flute Hand Tap, Plug, 4 (3146203)
- Osg Taps