Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming, 4
Mfr # 1663600
Zoro # G3633481
product price: $53.79
/ea
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-16
- Shank Dia. 0.590"
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1663600
- Zoro # G3633481
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 3/4"-16 |
Shank Dia. | 0.590" |
Tap Size | 3/4" |
Tap Dimension Type | Inch |
Overall Length | 4-1/4" |
Pitch Diameter Limit | H3 |
Thread Length | 2" |
Shank Length | 2 in |
65% Thread Drill Size | 17.70 mm |
75% Thread Drill Size | 17.50 mm |
Square Size | 0.4420 in |
Tap Length Standard | ANSI |
Thread Size | 3/4"-16 |
55% Thread Drill Size | 17.90 mm |
Size | 3/4 |
Description
Straight Flute Tap, Thread Size 3/4 In.-16, UNS, Bottoming, Overall Length 4 1/4 in, High Speed Steel, Bright (Uncoated), Left Hand, Thread Length 1 1/2 in, 75 Percent Thread Drill Size 17.50 mm, Thread Limit H3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Slitting Saw Arbor Cap (ZZ051)
- PACIFIC HANDY CUTTER Utility Knife Utility, 6 1/2 in L (SN395)
- WILTON Sledge Hammer, 6 lb., 32 In, Rubber/Steel (20630)
- IRWIN Irwin Wd Cntrsink #4 (1882630)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1136001)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1120100)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1024301)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1661600)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (2495303)
- OSG Straight Flute Hand Tap , 5/8"-11 , Plug , 4 Flutes, UNC (1734400)
- CLE-LINE Straight Flute Hand Tap, Bottoming 4 Flutes (C63239)
- Osg Straight Flute 4-Flute Taps