Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming, 4
Mfr # 1662200
Zoro # G3592075
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.429"
- Tap Thread Size 9/16"-12
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1662200
- Zoro # G3592075
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.429" |
Tap Thread Size | 9/16"-12 |
Tap Size | 9/16" |
Tap Dimension Type | Inch |
Overall Length | 3-19/32" |
Thread Length | 1-21/32" |
Pitch Diameter Limit | H3 |
Shank Length | 1 5/8 in |
Tap Length Standard | ANSI |
75% Thread Drill Size | 12.20 mm |
55% Thread Drill Size | 1/2 in |
65% Thread Drill Size | 12.50 mm |
Square Size | 0.3220 in |
Thread Size | 9/16"-12 |
Size | 9/16 |
Description
Straight Flute Tap, Thread Size 9/16 In.-12, UNS, Bottoming, Overall Length 3 9/16 in, High Speed Steel, Bright (Uncoated), Left Hand, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 12.20 mm, Thread Limit H3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vibration Isolator, 370 Lb Max, M10 x 1.50 (2NPC7)
- RDX 33/64 OXIDE FINISH 118° POINT HIGH SPEED STEEL JOBBER DRILL (X300 33/64)
- PROTO Screwdrivers, 3/16 in Tip, Slotted Tip (JC31608RF)
- MAXPOWER Wrench, Adjustable, Chrome, 6" (211)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1136000)
- OSG Straight Flute Hand Tap, Plug, 4 (1973701)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1004208)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (6016500)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1973401)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (12600800)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 (C63209)
- Osg Taps