Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming, 4
Mfr # 1661400
Zoro # G3629936
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/16"-14
- Shank Dia. 0.323"
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1661400
- Zoro # G3629936
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 7/16"-14 |
Shank Dia. | 0.323" |
Tap Size | 7/16" |
Tap Dimension Type | Inch |
Overall Length | 3-5/32" |
Pitch Diameter Limit | H3 |
Thread Length | 1-7/16" |
65% Thread Drill Size | V |
Thread Size | 7/16"-14 |
75% Thread Drill Size | U |
Shank Length | 1 7/16 in |
55% Thread Drill Size | W |
Tap Length Standard | ANSI |
Square Size | 0.2420 in |
Size | 7/16 |
Description
Straight Flute Tap, Thread Size 7/16 In.-14, UNS, Bottoming, Overall Length 3 1/8 in, High Speed Steel, Bright (Uncoated), Left Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size U, Thread Limit H3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 9/16" Square Head Standard Lathe Chuck Wrench (3900-4870)
- DRILL AMERICA .5610 HSS Straight Shank Chucking Reamer (DWRR.5610)
- CLEVELAND Screw Machine Drill Bit, #19 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04455)
- WESTWARD Combination Wrench, SAE, 7/8in Size (36A216)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1143808)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1841)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1025008)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (2411603)
- OSG Straight Flute Hand Tap, Plug, 4 (1975800)
- OSG Straight Flute Hand Tap, Plug, 4 (1971900)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62096)
- Osg Straight Flute 4-Flute Taps