Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming, 4
Mfr # 1651000
Zoro # G3687257
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-24
- Shank Dia. 0.194"
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1651000
- Zoro # G3687257
- Country of Origin Brazil
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | #10-24 |
Shank Dia. | 0.194" |
Tap Size | #10 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Pitch Diameter Limit | H3 |
Thread Length | 7/8" |
Thread Size | #10-24 |
Square Size | 0.1510 in |
Shank Length | 1 7/32 in |
75% Thread Drill Size | #25 |
Tap Length Standard | ANSI |
65% Thread Drill Size | #23 |
55% Thread Drill Size | #21 |
Size | #10 |
Description
Straight Flute Tap, Thread Size #10-24, UNS, Bottoming, Overall Length 2 11/32 in, High Speed Steel, Bright (Uncoated), Left Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size #25, Thread Limit H3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 2-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-2 Bright 5/32x3/8x7/16x3-1/8 (C52152)
- STANLEY 16 ft Tape Measure, 3/4 in Blade (STHT82397A)
- X1 TOOLS 9/16 x 10.25 SDS Drill Bit 1 Drill Bit by X1 Tools (X1E-HAN-SDS-DRI-2130x1)
- BOSCH 3/8" Impact Driver (4608)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (982)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1605007)
- OSG Straight Flute Hand Tap, Taper, 4 (1025401)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (3147203)
- OSG Straight Flute Hand Tap, Taper, 4 (1110000)
- OSG Straight Flute Hand Tap , 5/8"-11 , Bottoming , 4 Flutes, UNC (1662600)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (983)
- Osg Straight Flute 4-Flute Taps