Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming, 4
Mfr # 1122300
Zoro # G1902293
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 7/16"-20
- Shank Dia. 0.323"
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1122300
- Zoro # G1902293
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 7/16"-20 |
Shank Dia. | 0.323" |
Tap Size | 7/16" |
Tap Dimension Type | Inch |
Overall Length | 3-5/32" |
Thread Length | 1-7/16" |
Thread Size | 7/16"-20 |
Square Size | 0.2420 in |
65% Thread Drill Size | 10.00 mm |
55% Thread Drill Size | 10.20 mm |
Tap Length Standard | ANSI |
Shank Length | 1 7/16 in |
75% Thread Drill Size | 9.95 mm |
Size | 7/16 |
Pitch Diameter Limit | H3 |
Description
Straight Flute Tap, Thread Size 7/16 In.-20, UNF, Bottoming, Overall Length 3 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 9.95 mm, Thread Limit H3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT General-Purpose-Cutting Bi-Metal Reciprocating Saw Blades (DW4806)
- DRILL AMERICA 1/4"-90 HSS 3 Flute Center Reamer (DEWCSK1/4-90)
- GEARWRENCH 3 Piece 3/8" Drive X-Core™ Pinless Universal Joint Impact Extension Set 6", 9" & 12" (84453)
- GREENFIELD THREADING Spiral Flute Tap Bottoming, 3 Flutes (367313)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1066500)
- OSG Straight Flute Hand Tap, Bottoming, 4 (3144303)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1014601)
- OSG Straight Flute Hand Tap, Taper, 4 (1120600)
- OSG Straight Flute Hand Tap, Bottoming, 4 Flutes (1690200)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1120400)
- IRWIN Straight Flute Hand Tap, Plug, 4 Flutes (1460)
- Osg Straight Flute 4-Flute Taps