Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming, 4
Mfr # 1121400
Zoro # G1690035
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.381"
- Tap Thread Size 3/8"-16
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1121400
- Zoro # G1690035
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.381" |
Tap Thread Size | 3/8"-16 |
Tap Size | 3/8" |
Tap Dimension Type | Inch |
Overall Length | 2-15/16" |
Pitch Diameter Limit | H3 |
Thread Length | 1-1/4" |
55% Thread Drill Size | 8.40 mm |
Tap Length Standard | ANSI |
65% Thread Drill Size | P |
75% Thread Drill Size | 5/16 in |
Shank Length | 1 1/2 in |
Square Size | 0.2850 in |
Thread Size | 3/8"-16 |
Size | 3/8" |
Description
Straight Flute Tap, Thread Size 3/8 In.-16, UNC, Bottoming, Overall Length 2 29/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size 5/16 in, Thread Limit H3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Bahco Black Adj. Wrench Ergo 10in. (9072 R US)
- WESTWARD Flat File, Machinists, 10 In L, Ergo Handle (1NFV9)
- YANKEE Reamer, Capscrew Counterbore 1/4, .2500 In (301-0.25)
- KO-KEN Socket 14mm 6 Point 50mm Z-series 1/4 Sq. Drive (2300MZ-14)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1111300)
- OSG Straight Flute Hand Tap, Bottoming, 4 (12602600)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1124800)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1121300)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1590308)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1025101)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1125001)
- Osg Straight Flute 4-Flute Taps