Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming, 4
Mfr # 1100800
Zoro # G2772826
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.318"
- Tap Thread Size 5/16"-18
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1100800
- Zoro # G2772826
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.318" |
Tap Thread Size | 5/16"-18 |
Tap Size | 5/16" |
Tap Dimension Type | Inch |
Overall Length | 2-23/32" |
Thread Length | 1-1/8" |
Thread Size | 5/16"-18 |
Square Size | 0.2380 in |
55% Thread Drill Size | I |
Tap Length Standard | ANSI |
Shank Length | 1 3/8 in |
65% Thread Drill Size | 7/16 in |
75% Thread Drill Size | F |
Size | 5/16 |
Pitch Diameter Limit | H1 |
Description
Straight Flute Tap, Thread Size 5/16 In.-18, UNC, Bottoming, Overall Length 2 23/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 13/16 in, 75 Percent Thread Drill Size F, Thread Limit H1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Spring Ring (086947-00)
- MICHIGAN DRILL High Speed Steel Jobber Drill Bright 0.201 (300A 7)
- DYNAMIC Tools 30MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025030)
- IRWIN Bit Drill #54Wire Ga Cd (81154)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1110200)
- OSG Straight Flute Hand Tap, Plug, 4 (862)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1125300)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (2495403)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1681200)
- OSG Straight Flute Hand Tap, Taper, 4 (1014800)
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (1423ZR)
- Osg Straight Flute 4-Flute Taps