Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming, 4
Mfr # 1009208
Zoro # G9297696
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.318"
- Tap Thread Size 5/16"-18
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1009208
- Zoro # G9297696
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.318" |
Tap Thread Size | 5/16"-18 |
Tap Size | 5/16" |
Tap Dimension Type | Inch |
Overall Length | 2-23/32" |
Pitch Diameter Limit | Not Rated |
Thread Length | 1-1/8" |
Tap Length Standard | ANSI |
Square Size | 0.2380 in |
55% Thread Drill Size | I |
Shank Length | 1 3/8 in |
Thread Size | 5/16"-18 |
75% Thread Drill Size | F |
65% Thread Drill Size | 17/64 in |
Size | 5/16 |
Description
Straight Flute Tap, Thread Size 5/16 In.-18, UNC, Bottoming, Overall Length 2 23/32 in, High Speed Steel, TiCN, Right Hand, Thread Length 13/16 in, 75 Percent Thread Drill Size F, Thread Limit H10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Straight Tap Wrench 240 Cle-Line #6 (C67203)
- HOUGEN 13/16 in. X 4 in. Copperhead Carbide Tip Annular Cutter (4-18226)
- WESTWARD 1/2 in Drive Impact Socket 12 mm Size 6 pt Deep Depth, Black Oxide (4LXH8)
- MILWAUKEE TOOL SHOCKWAVE 2-Piece Impact Torx T15 Insert Bits (3 Pack) (48-32-4428)
- OSG Straight Flute Hand Tap, Taper, 4 (1123001)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1124908)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1650900)
- OSG Straight Flute Hand Tap, Plug, 4 (2411703)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1121400)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (3147803)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (1439ZR)
- Osg Straight Flute 4-Flute Taps