Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming, 4
Mfr # 1005701208
Zoro # G3699053
$48.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 7/16"-20
- Shank Dia. 0.323"
- Tap Material Powdered Metal
- Tap Chamfer Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1005701208
- Zoro # G3699053
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 7/16"-20 |
Shank Dia. | 0.323" |
Tap Size | 7/16" |
Tap Dimension Type | Inch |
Overall Length | 3-5/32" |
Pitch Diameter Limit | H3 |
Thread Length | 1-7/16" |
55% Thread Drill Size | 10.20 mm |
65% Thread Drill Size | 10.00 mm |
75% Thread Drill Size | 9.95 mm |
Shank Length | 1 7/16 in |
Thread Size | 7/16"-20 |
Square Size | 0.2420 in |
Tap Length Standard | ANSI |
Size | 7/16 |
Description
Straight Flute Tap, Thread Size 7/16 In.-20, UNF, Bottoming, Overall Length 3 1/8 in, Powdered Metal, TiCN, Right Hand, Thread Length 13/16 in, 75 Percent Thread Drill Size 9.95 mm, Thread Limit H3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap Plug, 2 Flutes (19106)
- GUARDAIR Long John Safety Air Blow Gun, 36 in Extension, Aluminum, Venturi Nozzle, Pistol Grip, 1/4 in FNPT (75LJ036AA)
- GRAY TOOLS 1-11/16" Striking Face Box Wrench, 45° Offset Head (66854)
- LYNDEX-NIKKEN ER Collet, 16C (166-001S)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1971601)
- OSG Straight Flute Hand Tap, Plug, 4 (1670100)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1121401)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1125001)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (651)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1681000)
- WIDIA Straight Flute Hand Tap, Taper, 4 (11624)
- Osg Taps