Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming, 4
Mfr # 1005600508
Zoro # G9294722
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-18
- Shank Dia. 0.318"
- Tap Chamfer Bottoming
- Tap Material Powdered Metal
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1005600508
- Zoro # G9294722
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Shank Dia. | 0.318" |
Tap Size | 5/16" |
Tap Dimension Type | Inch |
Overall Length | 2-23/32" |
Pitch Diameter Limit | H5 |
Thread Length | 1-1/8" |
55% Thread Drill Size | I |
65% Thread Drill Size | 17/64 in |
Shank Length | 1 19/32 in |
75% Thread Drill Size | F |
Square Size | 0.2380 in |
Thread Size | 5/16"-18 |
Size | 5/16 |
Description
Straight Flute Tap, Thread Size 5/16 In.-18, UNC, Bottoming, Overall Length 2 23/32 in, Powdered Metal, TiCN, Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size F, Thread Limit H5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 4 1/2-13X70 Zinc, Black Satin, Comp: Steel (K0116.4A51X70)
- POWERBUILT 3/8" Drive 3/16" Hex Bit Socket (640349)
- URREA Tool Box, Steel, Red, 13 in W x 12 in D (4019)
- PROTO 1/2" Drive Socket Set, SAE, 15 pcs (J54302)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1136500)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1125100)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1025101)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1063200)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1122408)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1602207)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1975700)
- Osg Straight Flute 4-Flute Taps