Shop All Straight Flute 3-Flute Taps
Osg
Straight Flute Hand Tap Bottoming, 3 Flutes
Mfr # 6013300
Zoro # G9311251
product price: $16.55
/ea
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Shank Dia. 0.318"
- Tap Chamfer Bottoming
- Number of Flutes 3
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 6013300
- Zoro # G9311251
- Country of Origin Brazil
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Shank Dia. | 0.318" |
Tap Dimension Type | Inch |
Tap Size | 1/4" |
Overall Length | 2-23/32" |
Thread Length | 1-1/8" |
Pitch Diameter Limit | H2 |
Square Size | 0.2380 in |
65% Thread Drill Size | #5 |
55% Thread Drill Size | #3 |
Thread Size | 1/4"-20 |
75% Thread Drill Size | #7 |
Shank Length | 1 25/64 in |
Description
Screw Thread Insert STI Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 23/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, Tap Chamfer Bottoming, Thread Limit H2, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 5 1/4 in Diagonal Cutting Plier Flush Cut Uninsulated (181)
- INNOVATIVE COMPONENTS Star Knob, 3/8-16 Thread Size, 1"L, Thru Tap, Steel (GN6C----5SB--21)
- STARRETT Starrett 3202-6 0-6" Dial Caliper W/White Dial (3202-6)
- PELICAN Black Protective Case, 21.2"L x 16"W x 8"D (IM2600)
- OSG Straight Flute Hand Tap, Plug, 3 (1972500)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1171301)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (1023700)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1170700)
- OSG Straight Flute Hand Tap, Taper 3 Flutes (1013600)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (6014400)
- WIDIA Straight Flute Hand Tap, Taper 3 Flutes (14741)
- Osg Taps