Shop All Straight Flute 3-Flute Taps
Osg
Straight Flute Hand Tap Bottoming, 3 Flutes
Mfr # 6003300
Zoro # G9311215
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Thread Size #3-48
- Tap Chamfer Bottoming
- Tap Dimension Type Inch
- Tap Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 6003300
- Zoro # G9311215
- Country of Origin Brazil
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 0.141" |
Tap Thread Size | #3-48 |
Tap Dimension Type | Inch |
Tap Size | #3 |
Overall Length | 1-15/16" |
Thread Length | 5/8" |
Pitch Diameter Limit | H2 |
75% Thread Drill Size | 2.00 mm |
Shank Length | 1 3/16 in |
65% Thread Drill Size | #46 |
Square Size | 0.1090 in |
55% Thread Drill Size | 2.12 mm |
Thread Size | #3-48 |
Description
Screw Thread Insert STI Tap, Thread Size #3-48, UNC, Overall Length 1 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 5/16 in, Tap Chamfer Bottoming, Thread Limit H2, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 29” Extendable Indexing Pry Bar (82220)
- OREGON Nose Rivets for 3/4" Harvester Bars, Short Version ( .510), PK 25 (525152)
- REGAL CUTTING TOOLS #6-32 H3 2 Flt. Plug Spiral Point Extension Tap - 6" SS (015101AS)
- SUBURBAN Four Way Parallel, 1inH, 3/4inL, 12inW (P-12075100)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (2410803)
- OSG Straight Flute Hand Tap Modified Bottoming, 3 Flutes (12800600)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1012301)
- OSG Straight Flute Hand Tap, Taper 3 Flutes (1970000)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (6013300)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1170200)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 3 (313579)
- Osg Straight Flute 3-Flute Taps