Shop All Straight Flute 3-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming, 3 Flutes
Mfr # 583
Zoro # G2769475
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M6-1.00
- Shank Dia. 6.00mm
- Tap Chamfer Bottoming
- Number of Flutes 3
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 583
- Zoro # G2769475
- Country of Origin Japan
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | M6-1.00 |
Shank Dia. | 6.00mm |
Tap Dimension Type | Metric |
Tap Size | M6 |
Overall Length | 62.00mm |
Pitch Diameter Limit | Not Rated |
Thread Length | 24.00mm |
Thread Size | M6x1 |
65% Thread Drill Size | 13/64 in |
Tap Length Standard | JIS |
55% Thread Drill Size | 5.25 mm |
Shank Length | 33.00 mm |
Square Size | 4.50 mm |
75% Thread Drill Size | 5.00 mm |
Size | M6 |
Description
Straight Flute Tap, Thread Size M6x1, Metric Coarse, Bottoming, Overall Length 62.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 19.00 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit JIS 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Thickness Gage, Flat, 0-0.0500 In (7326ACAL)
- DRILL AMERICA 3/8"-24 Carbon Steel Hand Tap Set (DWTS3/8-24)
- INGERSOLL-RAND Angle Die Grinder, Premium, 5102MAX (IRT5102MAX)
- LENOX Tube Cutters (LXHT80823)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1170201)
- OSG Straight Flute Hand Tap, Taper, 3 (511)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (1002300)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (2401603)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1046100)
- OSG Straight Flute Hand Tap , 1/4"-20 , Plug , 3 Flutes, UNC (2493303)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 3 Flutes (313509)
- Osg Straight Flute 3-Flute Taps