Shop All Straight Flute 3-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming, 3 Flutes
Mfr # 413
Zoro # G2769579
product price: $9.85
/ea
Sold in multiples of 2 for $19.70
$19.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 4.00mm
- Tap Thread Size M3.5-0.60
- Tap Chamfer Bottoming
- Number of Flutes 3
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 413
- Zoro # G2769579
- Country of Origin Japan
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 4.00mm |
Tap Thread Size | M3.5-0.60 |
Tap Dimension Type | Metric |
Tap Size | M3.5 |
Overall Length | 48.00mm |
Pitch Diameter Limit | Not Rated |
Thread Length | 18.00mm |
55% Thread Drill Size | 3.28 mm |
75% Thread Drill Size | 3.19 mm |
Thread Size | M3.5x0.6 |
65% Thread Drill Size | 3.23 mm |
Tap Length Standard | JIS |
Shank Length | 28.00 mm |
Square Size | 3.20 mm |
Size | M3.5 |
Description
Straight Flute Tap, Thread Size M3.5x0.6, Metric Coarse, Bottoming, Overall Length 48.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 13.00 mm, 75 Percent Thread Drill Size 3.19 mm, Thread Limit JIS 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Telescoping Fish Stick, 18 ft, Fiberglass (FP18)
- KRAFT TOOL Curb Ramp Walking Groover 2" on C, 6"x10 (CC919BT)
- DREMEL Engraving Cutter, 1/32 In, PK2 (105)
- KIPP Adjustable Handle, Size: 4 M10, Entirely Stainless Steel, Electropolished (K0124.410)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (1013501)
- OSG Straight Flute Hand Tap, Bottoming, 3 (22800)
- OSG Straight Flute Hand Tap, Plug, 3 (1040100)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1008600)
- OSG Straight Flute Hand Tap, Plug, 3 (1745400)
- OSG Straight Flute Hand Tap , #5-40 , Plug , Bright , 3 Flutes (6006000)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (1970100)
- Osg Straight Flute 3-Flute Taps