Shop All Straight Flute 3-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming 3 Flutes
Mfr # 3141303
Zoro # G9299884
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #2-56
- Shank Dia. 0.141"
- Tap Chamfer Bottoming
- Tap Dimension Type Inch
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 3141303
- Zoro # G9299884
- Country of Origin Japan
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | #2-56 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Tap Size | #2 |
Overall Length | 1-3/4" |
Pitch Diameter Limit | H7 |
Thread Length | 7/16" |
55% Thread Drill Size | #49 |
65% Thread Drill Size | 1.80 mm |
75% Thread Drill Size | 1.73 mm |
Thread Size | #2-56 |
Shank Length | 1 5/16 in |
Square Size | 0.1090 in |
Size | #2 |
Description
Straight Flute Tap, Thread Size #2-56, UNS, Bottoming, Overall Length 1 3/4 in, Cobalt, Black Oxide, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size 1.73 mm, Thread Limit H7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Cutter Blades Sl Mushroom Pack5 (63903245230)
- PROTO 22 Blade Step Cut Feeler Gauge Set (J000N)
- RIDGID RIDGID® 16703 Model No. 690 Power Drive Tri-Stand Chain Vise, 1/8" - 2-1/2" (16703)
- PROTO 6 3/16 in Linemans Plier, Steel (J266G)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (1171300)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (1172500)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (1171600)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (2495203)
- OSG Straight Flute Hand Tap, Bottoming, 3 Flutes (1812100)
- OSG Straight Flute Hand Tap, Plug, 3 (1812000)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 3 Flutes (326533)
- Osg Straight Flute 3-Flute Taps