Shop All Straight Flute 3-Flute Taps
Osg
Straight Flute Hand Tap Bottoming, 3 Flutes
Mfr # 2410803
Zoro # G9295352
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 6.50mm
- Tap Thread Size M6-1.00
- Tap Chamfer Bottoming
- Tap Dimension Type Metric
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2410803
- Zoro # G9295352
- Country of Origin Mexico
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 6.50mm |
Tap Thread Size | M6-1.00 |
Tap Dimension Type | Metric |
Tap Size | M6 |
Overall Length | 64.00mm |
Pitch Diameter Limit | D5 |
Thread Length | 25.00mm |
75% Thread Drill Size | 5.00 mm |
Thread Size | M6x1 |
65% Thread Drill Size | 13/64 in |
Shank Length | 35.00 mm |
Square Size | 4.85 mm |
55% Thread Drill Size | 5.25 mm |
Size | M6 |
Description
Straight Flute Tap, Thread Size M6x1, Metric Coarse, Bottoming, Overall Length 63.00 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 14.00 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Hardness Tester, Pen-Style, Rockwell (HRC, HRB, HRA), Brinell (HB), Leeb (HL), Vickers (HV) and Shore (HS) (R9030)
- AIRCAT .6 Hp Composite Low Weight Vertical Polisher (6370)
- BON TOOL Bon 82-410 Steel Wire Asphalt Broom 16" (82-410)
- DRILL AMERICA 7/16in-18 UNS HSS Plug Tap and 9.60mm HSS Drill Bit Kit (POUFS7/16-18)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (233)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (1013501)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (1172200)
- OSG Straight Flute Hand Tap, Bottoming, 3 Flutes (1023800)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (1002300)
- OSG Straight Flute Hand Tap, Taper 3 Flutes (1013600)
- CLE-LINE Straight Flute Hand Tap , #4-40 , Bottoming , 2 Flutes, UNC (C62003)
- Osg Straight Flute 3-Flute Taps