Shop All Straight Flute 3-Flute Taps
Osg
Straight Flute Hand Tap Bottoming, 3 Flutes
Mfr # 2403203
Zoro # G9666176
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.255"
- Tap Thread Size 1/4"-20
- Tap Chamfer Bottoming
- Number of Flutes 3
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2403203
- Zoro # G9666176
- Country of Origin Mexico
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 0.255" |
Tap Thread Size | 1/4"-20 |
Tap Dimension Type | Inch |
Tap Size | 1/4" |
Overall Length | 2-1/2" |
Pitch Diameter Limit | H3 |
Thread Length | 1" |
55% Thread Drill Size | #3 |
Shank Length | 1 1/2 in |
Square Size | 0.1900 in |
75% Thread Drill Size | #7 |
Thread Size | 1/4"-20 |
65% Thread Drill Size | #5 |
Size | 1/4 |
Description
Straight Flute Tap, Thread Size 1/4 In.-20, UNC, Bottoming, Overall Length 2 1/2 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 9/16 in, 75 Percent Thread Drill Size #7, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR KIT 1/2in UNC COMBI DRILL TAP (19KNC500)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01153)
- BOSCH Wood Drilling Spade Bit Set, 8 Pieces (DSB5008P)
- URREA High Leverage Wrench, 46Mm opening dimension. (2646MHL)
- OSG Straight Flute Hand Tap, Plug, 3 (1171305)
- OSG Straight Flute Hand Tap , 1/4"-20 , Plug , 3 Flutes, UNC (2493303)
- OSG Straight Flute Hand Tap, Plug, 3 (6004500)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (1745500)
- OSG Straight Flute Hand Tap, Plug, 3 (2410303)
- OSG Straight Flute Hand Tap, Bottoming, 3 Flutes (1812100)
- CLEVELAND Straight Flute Hand Tap, Taper 3 Flutes (C54164)
- Osg Straight Flute 3-Flute Taps