Shop All Straight Flute 3-Flute Taps
Osg
Straight Flute Hand Tap Bottoming, 3 Flutes
Mfr # 2402403
Zoro # G9666194
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-24
- Shank Dia. 0.194"
- Tap Chamfer Bottoming
- Number of Flutes 3
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 2402403
- Zoro # G9666194
- Country of Origin Mexico
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | #10-24 |
Shank Dia. | 0.194" |
Tap Dimension Type | Inch |
Tap Size | #10 |
Overall Length | 2-3/8" |
Thread Length | 7/8" |
Pitch Diameter Limit | H3 |
65% Thread Drill Size | #23 |
Shank Length | 1 1/2 in |
55% Thread Drill Size | #21 |
Square Size | 0.1500 in |
Thread Size | #10-24 |
75% Thread Drill Size | #25 |
Size | #10 |
Description
Straight Flute Tap, Thread Size #10-24, UNC, Bottoming, Overall Length 2 11/32 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size #25, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Drift Punch, 3/8 In Tip, 10 1/8 In L (2AJC5)
- QUINCY LAB Heating Element, 600 Watt, 115 Volt (201-1212)
- CLE-LINE T-Handle Combonation Rachet and Slip Handle Tap Wrench 244 Cle-Line #T13 (C67210)
- AMERICAN HAMMER Sledge Hammer, 2 lb., 12 In, Fiberglass (AM2BZFG)
- OSG Straight Flute Hand Tap, Bottoming, 3 (6010300)
- OSG Straight Flute Hand Tap, Plug, 3 (1977300)
- OSG Straight Flute Hand Tap, Bottoming, 3 Flutes (1812100)
- OSG Straight Flute Hand Tap, Plug, 3 (1812000)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (393)
- OSG Straight Flute Hand Tap , #10-32 , Plug , 3 Flutes, UNF (1051000)
- WIDIA Straight Flute Hand Tap, Plug, 3 Flutes (19575)
- Osg Straight Flute 3-Flute Taps