Shop All Straight Flute 3-Flute Taps
Osg
Straight Flute Hand Tap Bottoming, 3 Flutes
Mfr # 233
Zoro # G9299315
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M2-0.40
- Shank Dia. 3.00mm
- Tap Chamfer Bottoming
- Number of Flutes 3
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 233
- Zoro # G9299315
- Country of Origin Japan
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | M2-0.40 |
Shank Dia. | 3.00mm |
Tap Dimension Type | Metric |
Tap Size | M2 |
Overall Length | 40.00mm |
Pitch Diameter Limit | Not Rated |
Thread Length | 15.00mm |
75% Thread Drill Size | 1.60 mm |
Tap Length Standard | JIS |
Shank Length | 28.00 mm |
55% Thread Drill Size | #51 |
Thread Size | M2x0.4 |
65% Thread Drill Size | 1.65 mm |
Square Size | 2.50 mm |
Size | M2 |
Description
Straight Flute Tap, Thread Size M2x0.4, Metric Coarse, Bottoming, Overall Length 40.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 8.00 mm, 75 Percent Thread Drill Size 1.60 mm, Thread Limit JIS 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 1/2" DRIVE X 10MM HEX DRIVER 4" LENG (GP29104M)
- STANLEY 2-Point Utility Blade, 2-7/16in L, PK5 (11-937)
- OEMTOOLS 21 mm Jumbo Combination Wrench (22122)
- DRILL AMERICA 33/64" HSS Black Oxide Jobber Length Drill Bit, Flute Length: 4-13/16" (DWDN33/64)
- OSG Straight Flute Hand Tap , 1/4"-20 , Plug , 3 Flutes, UNC (2493303)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (22605)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (1972600)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1011900)
- OSG Straight Flute Hand Tap, Taper 3 Flutes (451)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (1970100)
- WALTER Straight Flute Hand Tap, Plug, 3 Flutes (20311-M1.4)
- Osg Straight Flute 3-Flute Taps