Shop All Straight Flute 3-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming 3 Flutes
Mfr # 22807
Zoro # G9301284
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M2.5-0.45
- Shank Dia. 3.00mm
- Tap Chamfer Bottoming
- Number of Flutes 3
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 22807
- Zoro # G9301284
- Country of Origin Japan
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | M2.5-0.45 |
Shank Dia. | 3.00mm |
Tap Dimension Type | Metric |
Tap Size | M2.5 |
Overall Length | 44.00mm |
Pitch Diameter Limit | Not Rated |
Thread Length | 14.00mm |
Thread Size | M2.5x0.45 |
65% Thread Drill Size | 2.10 mm |
Tap Length Standard | JIS |
Shank Length | 27.00 mm |
55% Thread Drill Size | #44 |
75% Thread Drill Size | #46 |
Square Size | 2.48 mm |
Size | M2.5 |
Description
Straight Flute Tap, Thread Size M2.5x0.45, Metric Coarse, Bottoming, Overall Length 44.00 mm, Carbide, Bright (Uncoated), Right Hand, Thread Length 13.00 mm, 75 Percent Thread Drill Size #46, Thread Limit OH3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Utility Knife Utility, 6 1/2 in L (10-788)
- J.W. WINCO GN300-63-M10-80 Adjustable Lever Steel (10N80A02K)
- JACOBS KG1 Chuck Key (JCM14273AP)
- DASCO PRO Starter/Marking Punch, 3 Piece (33)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1011900)
- OSG Straight Flute Hand Tap, Taper 3 Flutes (1013600)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (2495203)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (2402403)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (1046200)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1008600)
- CLE-LINE Straight Flute Hand Tap, Taper, 3 (C63201)
- Osg Straight Flute 3-Flute Taps