Shop All Straight Flute 3-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming 3 Flutes
Mfr # 22618
Zoro # G2769676
product price: $7.25
/ea
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 5.50mm
- Tap Thread Size M5-0.80
- Tap Chamfer Bottoming
- Tap Dimension Type Metric
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 22618
- Zoro # G2769676
- Country of Origin Japan
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 5.50mm |
Tap Thread Size | M5-0.80 |
Tap Dimension Type | Metric |
Tap Size | M5 |
Overall Length | 60.00mm |
Thread Length | 22.00mm |
Pitch Diameter Limit | Not Rated |
Tap Length Standard | JIS |
Square Size | 4.50 mm |
75% Thread Drill Size | 4.20 mm |
65% Thread Drill Size | 4.30 mm |
Shank Length | 36.00 mm |
Thread Size | M5x0.8 |
55% Thread Drill Size | 4.40 mm |
Size | M5 |
Description
Straight Flute Tap, Thread Size M5x0.8, Metric Coarse, Bottoming, Overall Length 60.00 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 16.00 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit JIS 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/16"-27 NPT Carbon Steel Pipe Tap (DWTPT1/16)
- MITUTOYO 4 to 84/.001" Inside Micrometer Ext. Rod (139-182)
- KENNEDY Tool Box, Steel, Brown, 20 in W x 7 in D x 7-1/4 in H (5220B)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 8 mm Size, Deep Socket, Black Phosphate (49-66-6269)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (1013501)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (1046200)
- OSG Straight Flute Hand Tap, Taper 3 Flutes (1013600)
- OSG Straight Flute Hand Tap, Plug, 3 (1161300)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1011100)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1013808)
- WIDIA Straight Flute Hand Tap, Bottoming 3 Flutes (15458)
- Osg Taps