Shop All Straight Flute 3-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming, 3 Flutes
Mfr # 22612
Zoro # G2769691
original price:
$7.95
22% off
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M4-0.70
- Shank Dia. 5.00mm
- Tap Chamfer Bottoming
- Tap Dimension Type Metric
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 22612
- Zoro # G2769691
- Country of Origin Japan
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | M4-0.70 |
Shank Dia. | 5.00mm |
Tap Dimension Type | Metric |
Tap Size | M4 |
Overall Length | 52.00mm |
Pitch Diameter Limit | Not Rated |
Thread Length | 20.00mm |
Thread Size | M4x0.7 |
75% Thread Drill Size | 3.30 mm |
Square Size | 4.00 mm |
65% Thread Drill Size | 3.40 mm |
Shank Length | 31.00 mm |
55% Thread Drill Size | 3.50 mm |
Tap Length Standard | JIS |
Size | M4 |
Description
Straight Flute Tap, Thread Size M4x0.7, Metric Coarse, Bottoming, Overall Length 52.00 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 13.00 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit JIS 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive 6 Point Standard SAE Socket 9/16" (80355)
- BLACK & DECKER Switch (391926-01)
- HANSON High Carbon Steel Hexagon 1" Across Flat Die 12mm-1.75 (6644)
- GEDORE Combination Pliers, Angled, 6-1/4" (8248-160 JC)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (1013501)
- OSG Straight Flute Hand Tap, Taper, 3 (511)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (2401603)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (513)
- OSG Straight Flute Hand Tap, Taper 3 Flutes (1013600)
- OSG Straight Flute Hand Tap, Taper 3 Flutes (451)
- VERMONT AMERICAN Straight Flute Hand Tap Plug, 3 Flutes (BPT832)
- Osg Straight Flute 3-Flute Taps