Shop All Straight Flute 3-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming 3 Flutes
Mfr # 1972301
Zoro # G9665354
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3.58mm
- Tap Thread Size M2.5-0.45
- Tap Chamfer Bottoming
- Number of Flutes 3
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1972301
- Zoro # G9665354
- Country of Origin Japan
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 3.58mm |
Tap Thread Size | M2.5-0.45 |
Tap Dimension Type | Metric |
Tap Size | M2.5 |
Overall Length | 46.00mm |
Thread Length | 13.00mm |
Pitch Diameter Limit | D3 |
55% Thread Drill Size | #44 |
65% Thread Drill Size | 2.10 mm |
75% Thread Drill Size | #46 |
Thread Size | M2.5x0.45 |
Tap Length Standard | ANSI |
Shank Length | 32.00 mm |
Square Size | 2.79 mm |
Size | M2.5 |
Description
Straight Flute Tap, Thread Size M2.5x0.45, Metric Coarse, Bottoming, Overall Length 46.00 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 12.00 mm, 75 Percent Thread Drill Size #46, Thread Limit D3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Indexable Thread Turning Tool Holder, 8 in L, Top Notch Insert Shape (A08NER1)
- MIBRO 17-Piece Industrial Titanium and Masonry Drill Bit Set (871490)
- DRILL AMERICA m30x2 HSS Plug Tap and 28.00mm HSS 1/2" Shank Drill Bit (POUM30X2)
- PROTO Combination Wrench, Metric, 14mm Head Sz (J1214MASD)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (1171601)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (392)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (1003800)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (513)
- OSG Straight Flute Hand Tap, Bottoming, 3 Flutes (1804100)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (1171400)
- WIDIA Straight Flute Hand Tap, Taper 3 Flutes (15237)
- Osg Taps