Shop All Straight Flute 3-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming 3 Flutes
Mfr # 1972300
Zoro # G3657236
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M2.5-0.45
- Shank Dia. 3.58mm
- Tap Chamfer Bottoming
- Number of Flutes 3
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1972300
- Zoro # G3657236
- Country of Origin Japan
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | M2.5-0.45 |
Shank Dia. | 3.58mm |
Tap Dimension Type | Metric |
Tap Size | M2.5 |
Overall Length | 46.00mm |
Pitch Diameter Limit | D3 |
Thread Length | 13.00mm |
Tap Length Standard | ANSI |
Thread Size | M2.5x0.45 |
Square Size | 2.79 mm |
65% Thread Drill Size | 2.10 mm |
55% Thread Drill Size | #44 |
Shank Length | 32.00 mm |
75% Thread Drill Size | #46 |
Size | M2.5 |
Description
Straight Flute Tap, Thread Size M2.5x0.45, Metric Coarse, Bottoming, Overall Length 46.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 12.00 mm, 75 Percent Thread Drill Size #46, Thread Limit D3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Adjustable Wrench, 10" Overall Length (J710A)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG120408-NMS WSM10)
- WESTWARD 27/64" 135 Deg. Jobber Length Drill Bit (401J83)
- PFERD 12" Mill File - Tapered, Bastard Cut (19010)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (2402703)
- OSG Straight Flute Hand Tap, Taper, 3 (511)
- OSG Straight Flute Hand Tap , 1/4"-20 , Plug , 3 Flutes, UNC (2493303)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1013700)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (6006600)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1008600)
- OSG Straight Flute Hand Tap, Taper, 3 Flutes (581)
- Osg Taps