Shop All Straight Flute 3-Flute Taps
Osg
Straight Flute Hand Tap Bottoming, 3 Flutes
Mfr # 1650200
Zoro # G3704215
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Thread Size #6-32
- Tap Chamfer Bottoming
- Number of Flutes 3
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1650200
- Zoro # G3704215
- Country of Origin Brazil
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 0.141" |
Tap Thread Size | #6-32 |
Tap Dimension Type | Inch |
Tap Size | #6 |
Overall Length | 2" |
Thread Length | 11/16" |
Pitch Diameter Limit | H3 |
Thread Size | #6-32 |
65% Thread Drill Size | #34 |
Square Size | 0.1090 in |
55% Thread Drill Size | #32 |
75% Thread Drill Size | #36 |
Tap Length Standard | ANSI |
Shank Length | 1 1/8 in |
Size | #6 |
Description
Straight Flute Tap, Thread Size #6-32, UNS, Bottoming, Overall Length 2 in, High Speed Steel, Bright (Uncoated), Left Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #36, Thread Limit H3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Go/No Go Plug Gage Assy, 1 1/4-7 UNC 2B (301175040)
- PROTO Pivot Pin Body (J6016PVF)
- HHIP 2-3/8" Combination Wrench (7023-1033)
- PROTO Combination Wrench, SAE, 1in Size (J1232HASD)
- OSG Straight Flute Hand Tap, Taper 3 Flutes (391)
- OSG Straight Flute Hand Tap, Plug, 3 (6004500)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (512)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (3141303)
- OSG Straight Flute Hand Tap, Bottoming, 3 Flutes (1812100)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (2495103)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 3 (301375)
- Osg Straight Flute 3-Flute Taps