Shop All Straight Flute 3-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming 3 Flutes
Mfr # 1172600
Zoro # G9298073
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-13
- Shank Dia. 0.367"
- Tap Chamfer Bottoming
- Tap Dimension Type Inch
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1172600
- Zoro # G9298073
- Country of Origin Mexico
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | 1/2"-13 |
Shank Dia. | 0.367" |
Tap Dimension Type | Inch |
Tap Size | 1/2" |
Overall Length | 3-3/8" |
Pitch Diameter Limit | H3 |
Thread Length | 1-21/32" |
Tap Length Standard | ANSI |
65% Thread Drill Size | 11.00 mm |
55% Thread Drill Size | 11.30 mm |
Thread Size | 1/2"-13 |
75% Thread Drill Size | 27/64 in |
Square Size | 0.2750 in |
Shank Length | 1 17/32 in |
Size | 1/2 |
Description
Straight Flute Tap, Thread Size 1/2 In.-13, UNC, Bottoming, Overall Length 3 11/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/8 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS 3/8"-16 NC H3 3 Flute Plug SuperTuf Ni Spiral Point Tap with TiAlN (075709MS)
- VEGA Hex 3/8 Socket Bit x 1" - 3/8 Sq Dr (228H2464SB)
- WRIGHT 1/2 in Drive SAE, 18 pcs (423-MC)
- WESTWARD Comb. Wrench, 1-3/16", SAE, Full Polish (54RY66)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (1050100)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (2493603)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (1023700)
- OSG Straight Flute Hand Tap, Plug, 3 (1812000)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1011100)
- OSG Straight Flute Hand Tap, Bottoming, 3 (2410603)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1170200)
- Osg Straight Flute 3-Flute Taps