Shop All Straight Flute 3-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming, 3 Flutes
Mfr # 1170800
Zoro # G2770577
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-18
- Tap Chamfer Bottoming
- Number of Flutes 3
- Tap Thread Type UNC
- Overall Length 2-23/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1170800
- Zoro # G2770577
- Country of Origin Brazil
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Overall Length | 2-23/32" |
Tap Dimension Type | Inch |
Thread Length | 1-1/8" |
Pitch Diameter Limit | H3 |
Shank Dia. | 0.318" |
Tap Size | 5/16" |
Square Size | 0.2380 in |
Tap Length Standard | ANSI |
65% Thread Drill Size | 17/64 in |
75% Thread Drill Size | F |
Shank Length | 1 3/8 in |
55% Thread Drill Size | I |
Thread Size | 5/16"-18 |
Size | 5/16 |
Description
Straight Flute Tap, Thread Size 5/16 In.-18, UNC, Bottoming, Overall Length 2 23/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 13/16 in, 75 Percent Thread Drill Size F, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 2 Drop Forged CClamp (CM20)
- BON TOOL Dead Blow Hammer Plastic Face 2-3/8" Head 16" Wood Handle (21-127)
- WESTWARD Combination Wrench, 1-7/16", SAE, 12 pt. (54RZ38)
- PRUNZ™ 16.6V/1A Battery Charger (PZAALF)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (1172200)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1013700)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (1002300)
- OSG Straight Flute Hand Tap, Bottoming, 3 Flutes (1812100)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1014000)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (1050100)
- GREENFIELD THREADING Straight Flute Hand Tap , 3/8"-16 , Plug , UNC , 3 Flutes (313559)
- Osg Taps