Shop All Straight Flute 3-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming 3 Flutes
Mfr # 1170501
Zoro # G2770595
original price:
$8.70
12% off
new price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.255"
- Tap Thread Size 1/4"-28
- Tap Chamfer Bottoming
- Number of Flutes 3
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1170501
- Zoro # G2770595
- Country of Origin Brazil
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 0.255" |
Tap Thread Size | 1/4"-28 |
Tap Dimension Type | Inch |
Tap Size | 1/4" |
Overall Length | 2-1/2" |
Pitch Diameter Limit | H3 |
Thread Length | 1" |
Tap Length Standard | ANSI |
Thread Size | 1/4"-28 |
Shank Length | 1 5/16 in |
75% Thread Drill Size | 5.45 mm |
Square Size | 0.1910 in |
55% Thread Drill Size | 5.70 mm |
65% Thread Drill Size | 7/32 in |
Size | 1/4 |
Description
Straight Flute Tap, Thread Size 1/4 In.-28, UNF, Bottoming, Overall Length 2 1/2 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Tool Boot, Rubber (2015-Boot)
- SUMITOMO Grooving Insert, 0.1181" Insert Width (WCFH323)
- HHIP 1/8-1/2" High Speed Steel Step Drill With 13 Steps (5000-0013)
- VAUGHAN Vaughan 770-RB 204-20 Rig Builders Hatchet 28Oz (770-RB)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (1013800)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1811400)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1023701)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (1972600)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (22605)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1011900)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 3 (C54225)
- Osg Taps