Shop All Straight Flute 3-Flute Taps
Osg
Straight Flute Hand Tap Bottoming, 3 Flutes
Mfr # 1170205
Zoro # G1960835
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Shank Dia. 0.255"
- Tap Chamfer Bottoming
- Tap Dimension Type Inch
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1170205
- Zoro # G1960835
- Country of Origin Mexico
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Shank Dia. | 0.255" |
Tap Dimension Type | Inch |
Tap Size | 1/4" |
Overall Length | 2-1/2" |
Thread Length | 1" |
Pitch Diameter Limit | H3 |
Tap Length Standard | ANSI |
65% Thread Drill Size | #5 |
Thread Size | 1/4"-20 |
Square Size | 0.1910 in |
55% Thread Drill Size | #3 |
Shank Length | 1 5/16 in |
75% Thread Drill Size | #7 |
Size | 1/4 |
Description
Straight Flute Tap, Thread Size 1/4 In.-20, UNC, Bottoming, Overall Length 2 1/2 in, High Speed Steel, TiN, Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size #7, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 1-1/2" x 12" Scaling Chisel, SDS-MAX (751235-A)
- MILWAUKEE TOOL Pipe Threading Die, NPT Thread, RH (48-36-1206)
- GYROS Blade Ripsaw1.25X.022 (81-31222)
- INSIZE Protractor, 3-3/8" L, LCD, Stainless steel (2373-360)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (2402403)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1023801)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1046100)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1972201)
- OSG Straight Flute Hand Tap Taper, 3 Flutes (1012700)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (3141303)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 3 Flutes (300823)
- Osg Straight Flute 3-Flute Taps