Shop All Straight Flute 3-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming 3 Flutes
Mfr # 1105400108
Zoro # G9294634
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 6.00mm
- Tap Thread Size M6-1.00
- Tap Chamfer Bottoming
- Number of Flutes 3
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1105400108
- Zoro # G9294634
- Country of Origin Mexico
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 6.00mm |
Tap Thread Size | M6-1.00 |
Tap Dimension Type | Metric |
Tap Size | M6 |
Overall Length | 80.00mm |
Thread Length | 26.00mm |
Pitch Diameter Limit | D5 |
Thread Size | M6x1 |
55% Thread Drill Size | 5.25 mm |
Square Size | 4.90 mm |
75% Thread Drill Size | 5.00 mm |
Shank Length | 50.00 mm |
65% Thread Drill Size | 13/64 in |
Size | M6 |
Description
Straight Flute Tap, Thread Size M6x1, Metric Coarse, Bottoming, Overall Length 80.00 mm, Powdered Metal, TiCN, Right Hand, Thread Length 11.00 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX 1/4 inch Drive Socket Set, 6 pt, 46 Pieces (630002 46)
- DE-STA-CO Spindle 2 220112 205109 (205203)
- KLEIN TOOLS Moving Blade Set for Pre2017 Edition Cat No 63060 (63364)
- PALMGREN Torque Drive Tap Holder, w/Clutch, M5 (9680522)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (1046200)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (513)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1810800)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (1978800)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1011900)
- OSG Straight Flute Hand Tap Modified Bottoming, 3 Flutes (12800600)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (1012300)
- Osg Taps