Shop All Straight Flute 3-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming 3 Flutes
Mfr # 1013800
Zoro # G2782179
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.110"
- Tap Thread Size #6-32
- Tap Chamfer Bottoming
- Tap Dimension Type Inch
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1013800
- Zoro # G2782179
- Country of Origin Brazil
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 0.110" |
Tap Thread Size | #6-32 |
Tap Dimension Type | Inch |
Tap Size | #6 |
Overall Length | 2" |
Pitch Diameter Limit | H2 |
Thread Length | 11/16" |
Tap Length Standard | ANSI |
55% Thread Drill Size | #32 |
Square Size | 0.1090 in |
Thread Size | #6-32 |
75% Thread Drill Size | #34 |
65% Thread Drill Size | #34 |
Shank Length | 1 3/16 in |
Size | #6 |
Description
Straight Flute Tap, Thread Size #6-32, UNC, Bottoming, Overall Length 2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size #34, Thread Limit H2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR STEEL 13Pcs 1/2 Inch Drive 8mm Hex Hand Impact Screwdriver Philips Flat Hex Bits Socket Set with Metal Box (SDI-13)
- BOSCH Aluminum Table Saw Support, Left Side (TS1008)
- DEWALT 4 1/2" HP Segmented Diamond Blade (DW4782)
- GARANT Garant NHSW7U Nordic Sidewalk Ice Scraper 7 x 5.5 x 48 in. - (7099666)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (1171600)
- OSG Straight Flute Hand Tap, Taper, 3 Flutes (581)
- OSG Straight Flute Hand Tap, Bottoming, 3 (6002700)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (393)
- OSG Straight Flute Hand Tap , #6-32 , Taper , 3 Flutes, UNC (1023600)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1012200)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1023801)
- Osg Straight Flute 3-Flute Taps