Shop All Straight Flute 3-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming 3 Flutes
Mfr # 1012608
Zoro # G2771931
product price: $8.15
/ea
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Thread Size #4-48
- Tap Chamfer Bottoming
- Number of Flutes 3
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1012608
- Zoro # G2771931
- Country of Origin Mexico
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 0.141" |
Tap Thread Size | #4-48 |
Tap Dimension Type | Inch |
Tap Size | #4 |
Overall Length | 1-7/8" |
Pitch Diameter Limit | H2 |
Thread Length | 9/16" |
55% Thread Drill Size | 2.45 mm |
75% Thread Drill Size | 2.32 mm |
Tap Length Standard | ANSI |
65% Thread Drill Size | 3/32 in |
Square Size | 0.1090 in |
Shank Length | 1 3/16 in |
Thread Size | #4-48 |
Size | #4 |
Description
Straight Flute Tap, Thread Size #4-48, UNF, Bottoming, Overall Length 1 27/32 in, High Speed Steel, TiCN, Right Hand, Thread Length 5/16 in, 75 Percent Thread Drill Size 2.32 mm, Thread Limit H2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 2" x 18" x 22-1/2" High Impact 4 Cutter SDS Max (DW5831)
- ICS Split Retainer (551384)
- WESTCOTT Ruler, 6 Inch, Stainless Steel (10414)
- KLEIN TOOLS 6-Inch Extension (65623)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (1172600)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (513)
- OSG Straight Flute Hand Tap, Bottoming, 3 (22800)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (452)
- OSG Straight Flute Hand Tap, Bottoming, 3 Flutes (1171405)
- OSG Straight Flute Hand Tap, Taper 3 Flutes (1013608)
- OSG Straight Flute Hand Tap , #10-32 , Plug , 3 Flutes, UNF (1051000)
- Osg Taps