Shop All Straight Flute 3-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming, 3 Flutes
Mfr # 1001100
Zoro # G9665747
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #2-56
- Shank Dia. 0.141"
- Tap Chamfer Bottoming
- Tap Dimension Type Inch
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1001100
- Zoro # G9665747
- Country of Origin Japan
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | #2-56 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Tap Size | #2 |
Overall Length | 1-3/4" |
Pitch Diameter Limit | H1 |
Thread Length | 7/16" |
Shank Length | 1 5/16 in |
Square Size | 0.1090 in |
Tap Length Standard | ANSI |
65% Thread Drill Size | 1.80 mm |
55% Thread Drill Size | #49 |
75% Thread Drill Size | 1.80 mm |
Thread Size | #2-56 |
Size | #2 |
Description
Straight Flute Tap, Thread Size #2-56, UNC, Bottoming, Overall Length 1 3/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size 1.80 mm, Thread Limit H1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER Xtra-Value 9" Electronic Level (544406000)
- MAHR Electronic Digital Indicator, 0.500 In (4336010)
- PROTO 7 1/4 in Linemans Plier, Steel (J267G)
- WESTWARD Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPT (5TWY0)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (1172500)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (1171601)
- OSG Straight Flute Hand Tap, Taper 3 Flutes (1013600)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1013208)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1806600)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (2493603)
- WESTWARD Straight Flute Hand Tap Taper, 3 Flutes (2LXD2)
- Osg Taps