Shop All Straight Flute 3-Flute Taps
Osg
Straight Flute Hand Tap, Bottoming, 3
Mfr # 453
Zoro # G2769545
product price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 5.00mm
- Tap Thread Size M4-0.70
- Tap Chamfer Bottoming
- Tap Dimension Type Metric
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 453
- Zoro # G2769545
- Country of Origin Japan
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 5.00mm |
Tap Thread Size | M4-0.70 |
Tap Dimension Type | Metric |
Tap Size | M4 |
Overall Length | 52.00mm |
Pitch Diameter Limit | Not Rated |
Thread Length | 20.00mm |
Square Size | 4.00 mm |
Tap Length Standard | JIS |
Thread Size | M4x0.7 |
65% Thread Drill Size | 3.69 mm |
55% Thread Drill Size | 3.74 mm |
Shank Length | 31.00 mm |
75% Thread Drill Size | 3.64 mm |
Size | M4 |
Description
Straight Flute Tap, Thread Size M4x0.7, Metric Coarse, Bottoming, Overall Length 52.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 13.00 mm, 75 Percent Thread Drill Size 3.64 mm, Thread Limit JIS 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Walter Titex - Extra long deep-hole drill (A1622-6.8)
- POWERWELD Locking C-Clamps with Standard Tips, 11" (PW11R)
- FAST FANS Steel Folding Saw Horse - Pair (FA159963)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #26 (46696)
- OSG Straight Flute Hand Tap, Bottoming, 3 Flutes (1001100)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (1171400)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (2495203)
- OSG Straight Flute Hand Tap Taper, 3 Flutes (1003600)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (1972200)
- OSG Straight Flute Hand Tap, Bottoming, 3 Flutes (1812100)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 3 Flutes (328158)
- Osg Taps